GE Lighting LED18ET8/4/830 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED18ET8/4/830
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED18ET8/4/830
    SKU: 25773163
    $21.17
    Checking Pricing
         
    Initial Lumens:2150 Lumens
    Wattage:18 W
    Color Temperature (Kelvin):3500
    Alternate Manufacturer Part No.:31550
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18ET8/4/830
    • Alternate Manufacturer Part No. 31550
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 2150 Lumens
    • Voltage 120
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 18 W, Color Temperature (Kelvin): 3500 K, Initial Lumens: 2150 Lumens, Bulb Shape: T8