GE Lighting LED16DA212/827 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED16DA212/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED16DA212/827
    SKU: 25763128
    $18.67
    Checking Pricing
         
    Color:White
    Initial Lumens:1600 Lumens
    Wattage:16 W
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:12349
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED16DA212/827
    • Color White
    • Alternate Manufacturer Part No. 12349
    • Base Type Medium
    • Bulb Shape A21
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1600 Lumens
    • Voltage 120
    • Wattage 16 W
    • Voltage Rating 120 V
    Product Overview:
    LED Lamp, Wattage: 16 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 1600 Lumens, Bulb Shape: A12, Voltage Rating: 120 V