GE Lighting LED7DCAC-C3/827 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7DCAC-C3/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DCAC-C3/827
    SKU: 25759798
    $10.37
    Checking Pricing
         
    Color:Clear
    Initial Lumens:500 Lumens
    Rated Life (Hour):15000
    Wattage:7 W
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:21233
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DCAC-C3/827
    • Color Clear
    • Alternate Manufacturer Part No. 21233
    • Base Type E12
    • Bulb Shape CA11
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500 Lumens
    • Rated Life (Hour) 15000
    • Voltage 120
    • Wattage 7 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 500 Lumens, Bulb Shape: CA11, Voltage Rating: 120 V