GE Lighting LED9ET8/2/835 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED9ET8/2/835
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED9ET8/2/835
    SKU: 25726435
    $16.42
    Checking Pricing
         
    Wattage:9 W
    Color Temperature (Kelvin):3500
    Initial Lumens:1100 Lumens
    Alternate Manufacturer Part No.:26635
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED9ET8/2/835
    • Alternate Manufacturer Part No. 26635
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1100 Lumens
    • Wattage 9 W
    Product Overview:
    LED Lamp, Wattage: 9 W, Color Temperature (Kelvin): 3500 K, Initial Lumens: 1100 Lumens, Bulb Shape: T8