GE Lighting LED28P38S830/40 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED28P38S830/40
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED28P38S830/40
    SKU: 25726429
    $128.24
    Checking Pricing
         
    Color:Silver
    Initial Lumens:2400 Lumens
    Rated Life (Hour):25000
    Wattage:28 W
    Voltage Rating:120 V
    Color Temperature (Kelvin):3000
    Beam Spread:40 °
    Alternate Manufacturer Part No.:25953
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED28P38S830/40
    • Color Silver
    • Alternate Manufacturer Part No. 25953
    • Base Type Medium
    • Beam Spread 40 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 2400 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 28 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 28 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 2400 Lumens, Bulb Shape: PAR38, Voltage Rating: 120 V