GE Lighting LED21T8/G/4/840 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED21T8/G/4/840
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED21T8/G/4/840
    SKU: 25726425
    $35.26
    Checking Pricing
         
    Wattage:18 W
    Color Temperature (Kelvin):4000
    Initial Lumens:2200 Lumens
    Alternate Manufacturer Part No.:62485
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED21T8/G/4/840
    • Alternate Manufacturer Part No. 62485
    • Base Type G13
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 2200 Lumens
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 18 W, Color Temperature (Kelvin): 4000 K, Initial Lumens: 2200 Lumens, Bulb Shape: T8