GE Lighting LED18D38OW382725 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED18D38OW382725
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED18D38OW382725
    SKU: 25726414
    $25.94
    Checking Pricing
         
    Color:White
    Initial Lumens:1550 Lumens
    Rated Life (Hour):25000
    Wattage:18 W
    CBCP:5800 CBCP
    Alternate Manufacturer Part No.:92950
    Beam Spread:20 °
    Color Temperature (Kelvin):2700
    Voltage Rating:120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18D38OW382725
    • Color White
    • Alternate Manufacturer Part No. 92950
    • Base Type Medium
    • Beam Spread 20 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 1550 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 18 W
    • Voltage Rating 120 V
    • CBCP 5800 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 18 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 1550 Lumens, Bulb Shape: PAR38, Voltage Rating: 120 V