GE Lighting LED13DBR40/5K/TP LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED13DBR40/5K/TP
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED13DBR40/5K/TP
    SKU: 25726412
    $19.80
    Checking Pricing
         
    Color:White
    Initial Lumens:1070 Lumens
    Rated Life (Hour):25000
    Wattage:13 W
    Color Temperature (Kelvin):5000
    Voltage Rating:120 V
    Alternate Manufacturer Part No.:20445
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED13DBR40/5K/TP
    • Color White
    • Alternate Manufacturer Part No. 20445
    • Base Type Medium
    • Bulb Shape BR40
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 1070 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 13 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 13 W, Color Temperature (Kelvin): 5000 K, Initial Lumens: 1070 Lumens, Bulb Shape: BR40, Voltage Rating: 120 V