GE Lighting LED12DP3L3W83035 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED12DP3L3W83035
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP3L3W83035
    SKU: 25726406
    $18.15
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:12 W
    Color:White
    Color Temperature (Kelvin):3000
    Initial Lumens:950 Lumens
    Beam Spread:35 °
    Alternate Manufacturer Part No.:98811
    Rated Life (Hour):25000
    CBCP:2600 CBCP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP3L3W83035
    • Color White
    • Alternate Manufacturer Part No. 98811
    • Base Type Medium
    • Beam Spread 35 °
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 950 Lumens
    • Rated Life (Hour) 25000
    • Wattage 12 W
    • Voltage Rating 120 V
    • CBCP 2600 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 12 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 950 Lumens, Bulb Shape: PAR30, Voltage Rating: 120 V