GE Lighting LED12DP30RW83025 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED12DP30RW83025
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP30RW83025
    SKU: 25726403
    $50.47
    Checking Pricing
         
    Color:White
    Initial Lumens:1050 Lumens
    Rated Life (Hour):25000
    Wattage:12 W
    Voltage Rating:120 V
    Color Temperature (Kelvin):3000
    Beam Spread:40 °
    Alternate Manufacturer Part No.:84384
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP30RW83025
    • Color White
    • Alternate Manufacturer Part No. 84384
    • Base Type Medium
    • Beam Spread 40 °
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1050 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 12 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 1050 Lumens, Bulb Shape: PAR30, Voltage Rating: 120 V