GE Lighting LED7DP203B827/20 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7DP203B827/20
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DP203B827/20
    SKU: 25723307
    $14.69
    Checking Pricing
         
    Color:Black
    Initial Lumens:500 Lumens
    Rated Life (Hour):25000
    Wattage:7 W
    Beam Spread:20 °
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:93349
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DP203B827/20
    • Color Black
    • Alternate Manufacturer Part No. 93349
    • Base Type Medium
    • Beam Spread 20 °
    • Bulb Shape PAR20
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 500 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 500 Lumens, Bulb Shape: PAR20, Voltage Rating: 120 V