GE Lighting LED7DMRX16827/25 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7DMRX16827/25
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DMRX16827/25
    SKU: 25723168
    $24.37
    Checking Pricing
         
    Color:White
    Initial Lumens:400 Lumens
    Rated Life (Hour):25000
    Wattage:7 W
    Beam Spread:25 °
    Voltage Rating:12 V
    Color Temperature (Kelvin):2700
    Alternate Manufacturer Part No.:39360
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DMRX16827/25
    • Color White
    • Alternate Manufacturer Part No. 39360
    • Base Type GU53
    • Beam Spread 25 °
    • Bulb Shape MRX16
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 400 Lumens
    • Rated Life (Hour) 25000
    • Voltage 12
    • Wattage 7 W
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 400 Lumens, Bulb Shape: MRX16, Voltage Rating: 12 V