GE Lighting LED6D/P16/NFLTP LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED6D/P16/NFLTP
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED6D/P16/NFLTP
    SKU: 25719206
    $15.56
    Checking Pricing
         
    Voltage Rating:120 V
    Wattage:6 W
    Color:White
    Color Temperature (Kelvin):1100
    Initial Lumens:380 Lumens
    Beam Spread:35 °
    Alternate Manufacturer Part No.:26384
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6D/P16/NFLTP
    • Color White
    • Alternate Manufacturer Part No. 26384
    • Base Type Medium
    • Beam Spread 35 °
    • Bulb Shape PAR16
    • Color Temperature (Kelvin) 1100
    • Initial Lumens 380 Lumens
    • Rated Life (Hour) 25000
    • Wattage 6 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 6 W, Color Temperature (Kelvin): 1100 K, Initial Lumens: 380 Lumens, Bulb Shape: PAR16, Voltage Rating: 120 V