GE Lighting LED12DA21/830FE LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED12DA21/830FE
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DA21/830FE
    SKU: 25704919
    $20.49
    Checking Pricing
         
    Color:White
    Initial Lumens:1100 Lumens
    Rated Life (Hour):25000
    Wattage:12 W
    Voltage Rating:120 V
    Color Temperature (Kelvin):3000
    Alternate Manufacturer Part No.:73384
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DA21/830FE
    • Color White
    • Alternate Manufacturer Part No. 73384
    • Base Type Medium
    • Bulb Shape A21
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 1100 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 12 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 1100 Lumens, Bulb Shape: A12, Voltage Rating: 120 V