GE Lighting LED16A30/100/827 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED16A30/100/827
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED16A30/100/827
    SKU: 25703522
    $23.74
    Checking Pricing
         
    Wattage:16 W
    Color:White
    Color Temperature (Kelvin):2700
    Initial Lumens:360/1400/900 Lumens
    Alternate Manufacturer Part No.:73376
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED16A30/100/827
    • Color White
    • Alternate Manufacturer Part No. 73376
    • Base Type Medium
    • Bulb Shape A12
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 360/1400/900 Lumens
    • Wattage 16 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 16 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 360/1400/900 Lumens, Bulb Shape: A12