GE Lighting LED7DAV3/5K LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED7DAV3/5K
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED7DAV3/5K
    SKU: 25700220
    $10.99
    Checking Pricing
         
    Wattage:7 W
    Rated Life (Hour):25000
    Initial Lumens:500 Lumens
    Color:White
    Color Temperature (Kelvin):5000
    Voltage Rating:120 V
    Alternate Manufacturer Part No.:95928
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED7DAV3/5K
    • Color White
    • Alternate Manufacturer Part No. 95928
    • Base Type Medium
    • Bulb Shape A19
    • Color Temperature (Kelvin) 5000
    • Initial Lumens 500 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 7 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 7 W, Color Temperature (Kelvin): 5000 K, Initial Lumens: 500 Lumens, Bulb Shape: A19, Voltage Rating: 120 V