GE Lighting LED21T8/DR/D/2L LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED21T8/DR/D/2L
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED21T8/DR/D/2L
    SKU: 25699965
    $33.40
    Checking Pricing
         
    Alternate Manufacturer Part No.:60041
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120 to 277 V
    Wattage:42 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED21T8/DR/D/2L
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 60041
    • Bulb Shape T8
    • Wattage 42 W
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Lightech™ LED Lamp, Wattage: 42 W, Bulb Shape: T8, Voltage Rating: 120 to 277 V