GE Lighting LED6D/GU10/NFLTP-NEW LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED6D/GU10/NFLTP-NEW
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED6D/GU10/NFLTP-NEW
    SKU: 25699500
    $12.10
    Checking Pricing
         
    Additional Features:Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating:120 V
    Wattage:6 W
    Color:White
    Color Temperature (Kelvin):3000 K
    Initial Lumens:380 Lumens
    Beam Spread:35 â°
    Alternate Manufacturer Part No.:26346
    Rated Life (Hour):25000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED6D/GU10/NFLTP-NEW
    • Color White
    • Additional Features Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    • Alternate Manufacturer Part No. 26346
    • Base Type GU10
    • Beam Spread 35 â°
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000 K
    • Initial Lumens 380 Lumens
    • Rated Life (Hour) 25000 hr
    • Wattage 6 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 6 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 380 Lumens, Bulb Shape: MR16, Voltage Rating: 120 V