GE Lighting LED26DP38S835/40 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED26DP38S835/40
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED26DP38S835/40
    SKU: 25694675
    $53.58
    Checking Pricing
         
    Color:Silver
    Initial Lumens:1900 Lumens
    Rated Life (Hour):25000
    Wattage:26 W
    Alternate Manufacturer Part No.:70591
    Voltage Rating:120 V
    Color Temperature (Kelvin):3500
    Beam Spread:40 °
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED26DP38S835/40
    • Color Silver
    • Alternate Manufacturer Part No. 70591
    • Base Type Medium
    • Beam Spread 40 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 1900 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 26 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 26 W, Color Temperature (Kelvin): 3500 K, Initial Lumens: 1900 Lumens, Bulb Shape: PAR38, Voltage Rating: 120 V