GE Lighting LED18DP38W830/15 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED18DP38W830/15
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED18DP38W830/15
    SKU: 25650905
    $46.67
    Checking Pricing
         
    Wattage:18 W
    Color Temperature (Kelvin):3000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED18DP38W830/15
    • Base Type Medium
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 3000
    • Voltage 120
    • Wattage 18 W
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 18 W, Color Temperature (Kelvin): 3000 K, Bulb Shape: PAR30