GE Lighting LED12DP382W82725 LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED12DP382W82725
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED12DP382W82725
    SKU: 25648174
    $36.30
    Checking Pricing
         
    Color:White
    Initial Lumens:850 Lumens
    Rated Life (Hour):25000
    Wattage:12 W
    Alternate Manufacturer Part No.:90132
    CBCP:4000 CBCP
    Voltage Rating:120 V
    Color Temperature (Kelvin):2700
    Beam Spread:25 °
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED12DP382W82725
    • Color White
    • Alternate Manufacturer Part No. 90132
    • Base Type Medium
    • Beam Spread 25 °
    • Bulb Shape PAR38
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 850 Lumens
    • Rated Life (Hour) 25000
    • Voltage 120
    • Wattage 12 W
    • Voltage Rating 120 V
    • CBCP 4000 CBCP
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Lamp, Wattage: 12 W, Color Temperature (Kelvin): 2700 K, Initial Lumens: 850 Lumens, Bulb Shape: PAR38, Voltage Rating: 120 V