Hubbell Lighting NRG4-30LU-4K-BZ LED Lamp | Graybar Store
Hubbell Lighting - LED Lamp - NRG4-30LU-4K-BZ
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: Hubbell Lighting
    Manufacturer #: NRG4-30LU-4K-BZ
    SKU: 25637441
    Price pending
    Checking Pricing
         
    Wattage:70 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):4000 K
    Lumens:5872
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # NRG4-30LU-4K-BZ
    • Brand Lumasquare
    • Color Temperature (Kelvin) 4000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 5872
    • Wattage 70 W
    Product Overview:
    Lumasquare® NRG® 4000 LED Series LED Lamp, Wattage: 70 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 5872 Lumens, Color Temperature (Kelvin): 4000 K