GE Lighting LED4MR16/NFL/TP LED Lamp | Graybar Store
GE Lighting - LED Lamp - LED4MR16/NFL/TP
+ / - Hover over image to Zoom
Other Views

    LED Lamp

    Manufacturer: GE Lighting
    Manufacturer #: LED4MR16/NFL/TP
    SKU: 25393579
    $38.81
    Checking Pricing
         
    Voltage Rating:12 V
    Wattage:4 W
    Color:Silver
    Color Temperature (Kelvin):3000
    Initial Lumens:390 Lumens
    Beam Spread:25 °
    Alternate Manufacturer Part No.:62915
    Rated Life (Hour):25000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED4MR16/NFL/TP
    • Color Silver
    • Alternate Manufacturer Part No. 62915
    • Base Type GU53
    • Beam Spread 25 °
    • Bulb Shape MR16
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 390 Lumens
    • Rated Life (Hour) 25000
    • Wattage 4 W
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    Product Overview:
    LED Lamp, Wattage: 4 W, Color Temperature (Kelvin): 3000 K, Initial Lumens: 390 Lumens, Bulb Shape: MR16, Voltage Rating: 12 V