Cooper Lighting (Eaton) HBLED-LD4-18-W-UNV-L850-ED2-U LED HIGHBAY 18000 LUMENS 5000K | Graybar Store
Cooper Lighting (Eaton) - LED HIGHBAY 18000 LUMENS 5000K - HBLED-LD4-18-W-UNV-L850-ED2-U
+ / - Hover over image to Zoom
Other Views

    LED HIGHBAY 18000 LUMENS 5000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBLED-LD4-18-W-UNV-L850-ED2-U
    SKU: 25696805
    $384.50
    Checking Pricing
         
    Lumens:18000
    Color Temperature (Kelvin):5000
    Additional Features:Electronic Fixed Output Driver
    Additional Options:2 Drivers
    Light Distribution:Wide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBLED-LD4-18-W-UNV-L850-ED2-U
    • Additional Options 2 Drivers
    • Additional Features Electronic Fixed Output Driver
    • Brand Metalux
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Wide
    • Lumens 18000
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wide distribution, 18,000 Lumens, UNV, 5000K, fixed output