Cooper Lighting (Eaton) HBLED-LD3-24-W-UNV-L850-ED3-U LED HIGH BAY EFFICIENCY 24000L 4000K | Graybar Store
Cooper Lighting (Eaton) - LED HIGH BAY EFFICIENCY 24000L 4000K - HBLED-LD3-24-W-UNV-L850-ED3-U
+ / - Hover over image to Zoom
Other Views

    LED HIGH BAY EFFICIENCY 24000L 4000K

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBLED-LD3-24-W-UNV-L850-ED3-U
    SKU: 25654585
    Price pending
    Checking Pricing
         
    Lumens:24000
    Color Temperature (Kelvin):5000
    Additional Features:Electronic Fixed Output Driver
    Additional Options:3 Drivers
    Light Distribution:Wide
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBLED-LD3-24-W-UNV-L850-ED3-U
    • Additional Options 3 Drivers
    • Additional Features Electronic Fixed Output Driver
    • Brand Metalux
    • Color Temperature (Kelvin) 5000
    • Lamp Type LED
    • Light Distribution Wide
    • Lumens 24000
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    Wide distribution, 18,000 Lumens, UNV, 5000K, fixed output