Lithonia Lighting IBH 24000LM SD080 MD MVOLTOZ1050K70CRIWH LED High Bay | Graybar Store
Lithonia Lighting - LED High Bay - IBH 24000LM SD080 MD MVOLTOZ1050K70CRIWH
+ / - Hover over image to Zoom
Other Views

    LED High Bay

    Manufacturer: Lithonia Lighting
    Manufacturer #: IBH 24000LM SD080 MD MVOLTOZ1050K70CRIWH
    SKU: 25820877
    $610.96
    Checking Pricing
         
    Additional Features:Certain Airborne Contaminants can Diminish Integrity of Acrylic; Luminaire shall be Suspended a Minimum 18 in from Ceiling;
    Voltage Rating:120 to 277 V
    Lamp Watts:216 @ 277 V W; 221 @ 120 V W
    Color Temperature (Kelvin):5000 K
    Lumens:24000
    Light Distribution:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # IBH 24000LM SD080 MD MVOLTOZ1050K70CRIWH
    • Additional Features Certain Airborne Contaminants can Diminish Integrity of Acrylic; Luminaire shall be Suspended a Minimum 18 in from Ceiling;
    • Brand Lithonia Lighting I-BEAM
    • Color Temperature (Kelvin) 5000 K
    • Lamp Type LED
    • Lamp Watts 216 @ 277 V W; 221 @ 120 V W
    • Light Distribution Medium
    • Lumens 24000
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® I-BEAM® IBH LED High Bay, Lamp Type: LED, Lamp Watts: 216 @ 277 V W; 221 @ 120 V W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Medium