Cooper Lighting (Eaton) HBLED-LD4-18-W-UNV-L840-ED2-U LED High Bay | Graybar Store
Cooper Lighting (Eaton) - LED High Bay - HBLED-LD4-18-W-UNV-L840-ED2-U
+ / - Hover over image to Zoom
Other Views

    LED High Bay

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBLED-LD4-18-W-UNV-L840-ED2-U
    SKU: 25693906
    $428.87
    Checking Pricing
         
    Lumens:18000
    Color Temperature (Kelvin):4000 K
    Additional Features:Commercial; Door Frame and Lens Assembly; EZ Key Prevents Accidental Discharge; Gymnasium; Industrial; Manufacturing;
    Light Distribution:Wide
    Voltage Rating:120 to 277 V
    Lamp Watts:152 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBLED-LD4-18-W-UNV-L840-ED2-U
    • Additional Features Commercial; Door Frame and Lens Assembly; EZ Key Prevents Accidental Discharge; Gymnasium; Industrial; Manufacturing;
    • Brand Metalux
    • Color Temperature (Kelvin) 4000 K
    • Lamp Type LED
    • Lamp Watts 152 W
    • Light Distribution Wide
    • Lumens 18000
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux® HBLED LED High Bay, Lamp Type: LED, Lamp Watts: 152 W, High Bay, Voltage Rating: 120 to 277 V, Light Distribution: Wide