GE Lighting LED165/M400/740 LED-HID Replacement, Cylindrical, Mogul Screw Base, 165W, 4000K | Graybar Store
GE Lighting - LED-HID Replacement, Cylindrical, Mogul Screw Base, 165W, 4000K - LED165/M400/740
+ / - Hover over image to Zoom
Other Views

    LED-HID Replacement, Cylindrical, Mogul Screw Base, 165W, 4000K

    Manufacturer: GE Lighting
    Manufacturer #: LED165/M400/740
    SKU: 25720311
    $207.44
    Checking Pricing
         
    Color:White
    Initial Lumens:20000
    Rated Life (Hour):50000
    Wattage:165
    Color Temperature (Kelvin):4000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LED165/M400/740
    • Color White
    • Base Type Mogul Screw (EX39)
    • Bulb Shape Cylindrical
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 20000
    • Rated Life (Hour) 50000
    • Wattage 165
    • SAP Material Type ZSTD
    Product Overview:
    White 165W LED lamp with mogul screw base, 4000K color temperature, 20000 initial lumens and 50000 rated life hours for HID replacement.
    • 73 CRI
    • Dry location rating