GE Lighting LED G25 Decorative Dimming | Graybar Store
GE Lighting - LED G25 Decorative Dimming
+ / - Hover over image to Zoom
Other Views

    LED G25 Decorative Dimming

    Manufacturer: GE Lighting
         

    LED G25 decorative lamp with medium base used for dimming.

    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape G25
    • Voltage 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    LED4DG25M-W/TP
    25566469
    White
    280
    15000
    4.5
    $
    18
    .10
    /
    EA
    25566469
    Color
    White
    Initial Lumens
    280
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED4DG25M-C/TP
    25566470
    Clear
    280
    15000
    4.5
    $
    18
    .10
    /
    EA
    25566470
    Color
    Clear
    Initial Lumens
    280
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LED7DG25-W3/827
    25803445
    White
    500 Lumens
    15000 hr
    7 W
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    120 V
    2700 K
    21255
    $
    13
    .81
    /
    EA
    25803445
    Color
    White
    Initial Lumens
    500 Lumens
    Rated Life (Hour)
    15000 hr
    Wattage
    7 W
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700 K
    Alternate Manufacturer Part No.
    21255
    $
    13
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566469 SKU, 25566469 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25566470 SKU, 25566470 ANALYTICS...
    Rated Life (Hour)
    15000
    Wattage
    4.5
    Additional Features
    Voltage Rating
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803445 SKU, 25803445 ANALYTICS...
    Rated Life (Hour)
    15000 hr
    Wattage
    7 W
    Additional Features
    Built for The Future:If Lighting Needs Change or Led Technologyadvances There is No Need to Buy New Fixtures. Simply Twist
    Voltage Rating
    120 V
    Color Temperature (Kelvin)
    2700 K
    Alternate Manufacturer Part No.
    21255
    Price
    $
    13
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available