Leviton 6527-W LED Full Guide Light | Graybar Store
Leviton - LED Full Guide Light - 6527-W
+ / - Hover over image to Zoom
Other Views

    LED Full Guide Light

    Manufacturer: Leviton
    Manufacturer #: 6527-W
    SKU: 25247276
    $31.93
    Checking Pricing
         
    Amperage:3.7 mA
    Voltage Rating:120 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6527-W
    • Color White
    • Type LED Full Guide Light
    • Amperage 3.7 mA
    Product Overview:
    Decora® Combination Device, Full LED Guide Light, 3.7mA, 120V, White