Cooper Lighting (Eaton) NFFLD-A40-T LED Floodlight Luminaire | Graybar Store
Cooper Lighting (Eaton) - LED Floodlight Luminaire - NFFLD-A40-T
+ / - Hover over image to Zoom
Other Views

    LED Floodlight Luminaire

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: NFFLD-A40-T
    SKU: 25693885
    $544.60
    Checking Pricing
         
    Color Temperature (Kelvin):4000 K
    Input Voltage:120 to 277 V
    Wattage:129 W
    Additional Features:Die-Cast Aluminum Housing; Driver Door; Heavy Duty
    Lumens:14683
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # NFFLD-A40-T
    • Additional Features Die-Cast Aluminum Housing; Driver Door; Heavy Duty
    • Brand Lumark Falcon
    • Color Temperature (Kelvin) 4000 K
    • Fixture Type Floodlight
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 14683
    • Rated Life (Hour) 50000 hr
    • Wattage 129 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lumark® Falcon™ LED Floodlight Luminaire, Wattage: 129 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 14683 Lumens, Color Temperature (Kelvin): 4000 K