RAB Lighting LFLED8A Floodlight Spot Kit, Microprismatic Diffusion Lens, LED, Bronze | Graybar Store
RAB Lighting - Floodlight Spot Kit, Microprismatic Diffusion Lens, LED, Bronze - LFLED8A
+ / - Hover over image to Zoom
Other Views

    Floodlight Spot Kit, Microprismatic Diffusion Lens, LED, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: LFLED8A
    SKU: 25803876
    $98.23
    Checking Pricing
         
    Additional Features:Bigger Output; Microprismatic Diffuser Produces a Smooth Distribution and Low Glare; Prevents Burning Foliage/Finger; Runs
    Wattage:8 W
    Input Voltage:120 V; 208 V; 240 V
    Color Temperature (Kelvin):4800 K
    Lumens:588
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # LFLED8A
    • Additional Features Bigger Output; Microprismatic Diffuser Produces a Smooth Distribution and Low Glare; Prevents Burning Foliage/Finger; Runs
    • Color Temperature (Kelvin) 4800 K
    • Input Voltage 120 V; 208 V; 240 V
    • Lamp Type LED; MR16
    • Lumens 588
    • Wattage 8 W
    • Country of Origin US - USA
    Product Overview:
    LED Floodlight, Wattage: 8 W, Lamp Type: LED; MR16, Input Voltage: 120 V; 208 V; 240 V, Lumens: 588 Lumens, Color Temperature (Kelvin): 4800 K