RAB Lighting FXLED150T/480 Floodlight, LED, FXLED Series, 150W, 6H x 6V Beam, Bronze, 5000K, 67 CRI | Graybar Store
RAB Lighting - Floodlight, LED, FXLED Series, 150W, 6H x 6V Beam, Bronze, 5000K, 67 CRI - FXLED150T/480
+ / - Hover over image to Zoom
Other Views

    Floodlight, LED, FXLED Series, 150W, 6H x 6V Beam, Bronze, 5000K, 67 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: FXLED150T/480
    SKU: 25726220
    $830.78
    Checking Pricing
         
    Color Temperature (Kelvin):5000 K
    Input Voltage:480 V
    Wattage:150 W
    Additional Features:Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    Lumens:14073
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FXLED150T/480
    • Additional Features Building Facades; High Efficiency LED Floodlight; Patent Pending Air-Flow Technology; Signs and Landscapes; Ultra High
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 480 V
    • Lamp Type LED
    • Lumens 14073
    • Rated Life (Hour) 100000 hr
    • Series FXLED
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Floodlight, Wattage: 150 W, Lamp Type: LED, Input Voltage: 480 V, Lumens: 14073 Lumens, Color Temperature (Kelvin): 5000 K