Crouse Hinds (Eaton) FMV25LCY/UNV34 76 LED Floodlight | Graybar Store
Crouse Hinds (Eaton) - LED Floodlight - FMV25LCY/UNV34 76
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMV25LCY/UNV34 76
    SKU: 25722813
    $8,201.41
    Checking Pricing
         
    Additional Features:Heat Resistant; Impact Resistant
    Wattage:263 W
    Input Voltage:277 to 480 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:26240
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMV25LCY/UNV34 76
    • Additional Features Heat Resistant; Impact Resistant
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 277 to 480 V AC
    • Lamp Type LED
    • Lumens 26240
    • Rated Life (Hour) 100000 hr
    • Wattage 263 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Champ® FMV LED Floodlight, Wattage: 263 W, Lamp Type: LED, Input Voltage: 277 to 480 V AC, Lumens: 26240 Lumens, Color Temperature (Kelvin): 5000 K