Crouse Hinds (Eaton) FMV13LCY/UNV34 76 LED Floodlight | Graybar Store
Crouse Hinds (Eaton) - LED Floodlight - FMV13LCY/UNV34 76
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMV13LCY/UNV34 76
    SKU: 25719814
    $3,031.54
    Checking Pricing
         
    Additional Features:Crisp; Designed to Provide Full-Spectrum; Shock-Resistant; Vibration-Resistant; White Light
    Wattage:112 W
    Input Voltage:347 to 480 V AC
    Color Temperature (Kelvin):5000 K
    Lumens:13100
    Rated Life (Hour):150000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMV13LCY/UNV34 76
    • Additional Features Crisp; Designed to Provide Full-Spectrum; Shock-Resistant; Vibration-Resistant; White Light
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 347 to 480 V AC
    • Lamp Type LED
    • Lumens 13100
    • Rated Life (Hour) 150000 hr
    • Wattage 112 W
    • Country of Origin US - USA
    Product Overview:
    Champ® FMV LED Floodlight, Wattage: 112 W, Lamp Type: LED, Input Voltage: 347 to 480 V AC, Lumens: 13100 Lumens, Color Temperature (Kelvin): 5000 K