GE Lighting EFNA0BE5501TDKBZ LED Floodlight | Graybar Store
GE Lighting - LED Floodlight - EFNA0BE5501TDKBZ
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: EFNA0BE5501TDKBZ
    SKU: 25684469
    $627.30
    Checking Pricing
         
    Additional Features:Billboard/Bulletin; Building Facade; General Flood Applications; General Parking; Spot and Flag Poles
    Wattage:65 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:6330
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # EFNA0BE5501TDKBZ
    • Additional Features Billboard/Bulletin; Building Facade; General Flood Applications; General Parking; Spot and Flag Poles
    • Brand Evolve
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 6330
    • Rated Life (Hour) 50000 hr
    • Wattage 65 W
    • SAP Material Type ZSTD
    Product Overview:
    Evolve™ LED Floodlight, Wattage: 65 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 6330 Lumens, Color Temperature (Kelvin): 5000 K