RAB Lighting FFLED39T LED Standard Floodlight, 39W, Rectangular, Bronze, 120/277V, 7H x 6V Beam, Trunnion Mount | Graybar Store
RAB Lighting - LED Standard Floodlight, 39W, Rectangular, Bronze, 120/277V, 7H x 6V Beam, Trunnion Mount - FFLED39T
+ / - Hover over image to Zoom
Other Views

    LED Standard Floodlight, 39W, Rectangular, Bronze, 120/277V, 7H x 6V Beam, Trunnion Mount

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED39T
    SKU: 25640737
    $356.29
    Checking Pricing
         
    Color Temperature (Kelvin):5000 K
    Input Voltage:120 V; 208 V; 240 V;
    Wattage:39 W
    Additional Features:LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    Lumens:4596
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED39T
    • Additional Features LED Landscape Lighting and Instant-On Security Lighting; Patent Pending Air-Flow Technology Heatsink; Rectangular Shaped
    • Color Temperature (Kelvin) 5000 K
    • Fixture Type Floodlight
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type LED
    • Lumens 4596
    • Rated Life (Hour) 100000 hr
    • Wattage 39 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LED Floodlight, Wattage: 39 W, Lamp Type: LED; Metal Halide, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 4596 Lumens, Color Temperature (Kelvin): 5000 K