Hubbell Lighting FSL-7 LED Floodlight | Graybar Store
Hubbell Lighting - LED Floodlight - FSL-7
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Hubbell Lighting
    Manufacturer #: FSL-7
    SKU: 25629902
    $201.64
    Checking Pricing
         
    Additional Features:Lamp Included
    Wattage:27 W
    Input Voltage:277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # FSL-7
    • Additional Features Lamp Included
    • Input Voltage 277 V
    • Lamp Type LED
    • Wattage 27 W
    • SAP Material Type ZSTD
    Product Overview:
    F Series LED Floodlight, Wattage: 27 W, Lamp Type: LED, Input Voltage: 277 V