Hubbell Lighting ALF-6LU-5K-BZ LED Floodlight | Graybar Store
Hubbell Lighting - LED Floodlight - ALF-6LU-5K-BZ
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Hubbell Lighting
    Manufacturer #: ALF-6LU-5K-BZ
    SKU: 25418532
    $259.77
    Checking Pricing
         
    Additional Features:Compact Size; Lamp Included; Wide Beam
    Wattage:10.2 W
    Input Voltage:120 to 277 V
    Color Temperature (Kelvin):5000 K
    Lumens:1122
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # ALF-6LU-5K-BZ
    • Additional Features Compact Size; Lamp Included; Wide Beam
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 to 277 V
    • Lamp Type LED
    • Lumens 1122
    • Rated Life (Hour) 50000 hr
    • Wattage 10.2 W
    • SAP Material Type ZSTD
    Product Overview:
    LED Floodlight, Wattage: 10.2 W, Lamp Type: LED, Input Voltage: 120 to 277 V, Lumens: 1122 Lumens, Color Temperature (Kelvin): 5000 K