RAB Lighting FFLED18W LED Floodlight, 18W, Rectangular, 5000K, White, 72 CRI | Graybar Store
RAB Lighting - LED Floodlight, 18W, Rectangular, 5000K, White, 72 CRI - FFLED18W
+ / - Hover over image to Zoom
Other Views

    LED Floodlight, 18W, Rectangular, 5000K, White, 72 CRI

    Manufacturer: RAB Lighting
    Manufacturer #: FFLED18W
    SKU: 25400755
    $214.77
    Checking Pricing
         
    Color Temperature (Kelvin):5000 K
    Wattage:18 W
    Input Voltage:120 V; 208 V; 240 V;
    Additional Features:LED Landscape Lighting and Instant-On Security Lighting; Optical Design; Patent Pending Air-Flow Technology Heatsink;
    Lumens:2310
    Rated Life (Hour):100000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # FFLED18W
    • Additional Features LED Landscape Lighting and Instant-On Security Lighting; Optical Design; Patent Pending Air-Flow Technology Heatsink;
    • Color Temperature (Kelvin) 5000 K
    • Fixture Type Floodlight
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type LED
    • Lumens 2310
    • Rated Life (Hour) 100000 hr
    • Wattage 18 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED Floodlight, Wattage: 18 W, Lamp Type: LED; Metal Halide, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 2310 Lumens, Color Temperature (Kelvin): 5000 K