Crouse Hinds (Eaton) FMV7LCY/UNV1 76 LED Floodlight | Graybar Store
Crouse Hinds (Eaton) - LED Floodlight - FMV7LCY/UNV1 76
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FMV7LCY/UNV1 76
    SKU: 25394495
    $2,372.83
    Checking Pricing
         
    Additional Features:Crisp; Designed to Provide Full-Spectrum; Shock-Resistant; Vibration-Resistant; White Light
    Wattage:62 W
    Input Voltage:100 to 277 V AC; 108 to 250 V DC
    Color Temperature (Kelvin):5000 K
    Lumens:7095
    Rated Life (Hour):150000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FMV7LCY/UNV1 76
    • Additional Features Crisp; Designed to Provide Full-Spectrum; Shock-Resistant; Vibration-Resistant; White Light
    • Brand Champ
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 100 to 277 V AC; 108 to 250 V DC
    • Lamp Type LED
    Product Overview:
    Champ® FMV LED Floodlight, Wattage: 62 W, Lamp Type: LED, Input Voltage: 100 to 277 V AC; 108 to 250 V DC, Lumens: 7095 Lumens, Color Temperature (Kelvin): 5000 K