Lithonia Lighting OFLR 6LC 120 P WH M2 LED Floodlight | Graybar Store
Lithonia Lighting - LED Floodlight - OFLR 6LC 120 P WH M2
+ / - Hover over image to Zoom
Other Views

    LED Floodlight

    Manufacturer: Lithonia Lighting
    Manufacturer #: OFLR 6LC 120 P WH M2
    SKU: 25386977
    $123.30
    Checking Pricing
         
    Additional Features:Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    Wattage:19.87 W
    Input Voltage:120 V
    Color Temperature (Kelvin):5000 K
    Lumens:1096
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # OFLR 6LC 120 P WH M2
    • Additional Features Commercial Applications; Double Head; High Performance LED; Integrated Long-Life LED Technology; Outdoor; Residential
    • Color Temperature (Kelvin) 5000 K
    • Input Voltage 120 V
    • Lamp Type LED
    • Lumens 1096
    • Rated Life (Hour) 50000 hr
    • Wattage 19.87 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    OFLR LED Floodlight, Wattage: 19.87 W, Lamp Type: LED, Input Voltage: 120 V, Lumens: 1096 Lumens, Color Temperature (Kelvin): 5000 K