Lithonia Lighting LE S 1 R LED Exit Sign | Graybar Store
Lithonia Lighting - LED Exit Sign - LE S 1 R
+ / - Hover over image to Zoom
Other Views

    LED Exit Sign

    Manufacturer: Lithonia Lighting
    Manufacturer #: LE S 1 R
    SKU: 25645462
    $135.46
    Checking Pricing
         
    Additional Features:AC Only LED; Brushed Aluminum Face; Die-Cast Aluminum Housing; Stencil Face; Surface Mount
    Color:Matte Black and Brushed Aluminum Housing with Red Letters
    Fixture Wattage:0.81 @ 120 V W; 1.2 @ 277 V W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LE S 1 R
    • Color Matte Black and Brushed Aluminum Housing with Red Letters
    • Additional Features AC Only LED; Brushed Aluminum Face; Die-Cast Aluminum Housing; Stencil Face; Surface Mount
    • Fixture Wattage 0.81 @ 120 V W; 1.2 @ 277 V W
    • Lamp Type LED
    • Number of Faces 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Signature® LE LED Exit Sign, Matte Black and Brushed Aluminum Housing with Red Letters, Lamp Type: LED, Number of Faces: 1, Fixture Wattage: 0.81 @ 120 V W; 1.2 @ 277 V W