Lithonia Lighting EXG LED EL M6 LED Exit Sign | Graybar Store
Lithonia Lighting - LED Exit Sign - EXG LED EL M6
+ / - Hover over image to Zoom
Other Views

    LED Exit Sign

    Manufacturer: Lithonia Lighting
    Manufacturer #: EXG LED EL M6
    SKU: 25415874
    $31.94
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.8 W
    Color:White Housing with Green Letters
    Additional Features:Flame-Retardant; High-Impact; Injection-Molded; Snap-Fit Design; Thermoplastic Housing; Universal J-box pattern
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # EXG LED EL M6
    • Color White Housing with Green Letters
    • Additional Features Flame-Retardant; High-Impact; Injection-Molded; Snap-Fit Design; Thermoplastic Housing; Universal J-box pattern
    • Battery Type Nickel Cadmium
    • Brand Contractor Select
    • Fixture Wattage 0.8 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1; 2
    • Country of Origin CN - China
    Product Overview:
    EXG LED Exit Sign, White Housing with Green Letters, Lamp Type: LED, Number of Faces: 1; 2, Battery Type: Nickel Cadmium, Fixture Wattage: 0.8 W