Cooper Lighting (Eaton) SLX7 LED Exit Sign | Graybar Store
Cooper Lighting (Eaton) - LED Exit Sign - SLX7
+ / - Hover over image to Zoom
Other Views

    LED Exit Sign

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SLX7
    SKU: 25266739
    $61.80
    Checking Pricing
         
    Additional Features:Self-Powered; Surface Mount
    Color:White Housing with Red Letters
    Battery Type:Nickel Cadmium
    Fixture Wattage:0.98 @ 120 V W; 1.03 @ 277 V W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SLX7
    • Color White Housing with Red Letters
    • Additional Features Self-Powered; Surface Mount
    • Battery Type Nickel Cadmium
    • Fixture Wattage 0.98 @ 120 V W; 1.03 @ 277 V W
    • Lamp Type LED
    • Number of Faces 1; 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SURE-LITES® SLX LED Exit Sign, White Housing with Red Letters, Lamp Type: LED, Number of Faces: 1; 2, Battery Type: Nickel Cadmium, Fixture Wattage: 0.98 @ 120 V W; 1.03 @ 277 V W