Cooper Lighting (Eaton) XLN1-8SR2U XLN1 Series Exit Sign, LED, Self-Powered, 8 in. Red Letters, 2 Faces | Graybar Store
Cooper Lighting (Eaton) - XLN1 Series Exit Sign, LED, Self-Powered, 8 in. Red Letters, 2 Faces - XLN1-8SR2U
+ / - Hover over image to Zoom
Other Views

    XLN1 Series Exit Sign, LED, Self-Powered, 8 in. Red Letters, 2 Faces

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: XLN1-8SR2U
    SKU: 25013495
    $82.98
    Checking Pricing
         
    Additional Features:Self-Powered LED
    Color:White Housing with Red Letters
    Battery Type:Nickel Cadmium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # XLN1-8SR2U
    • Color White Housing with Red Letters
    • Additional Features Self-Powered LED
    • Battery Type Nickel Cadmium
    • Lamp Type LED
    • Number of Faces 2
    • SAP Material Type ZSTD
    Product Overview:
    XLN1 Series LED Exit Sign, White Housing with Red Letters, Lamp Type: LED, Number of Faces: 2, Battery Type: Nickel Cadmium