Cooper Lighting (Eaton) LPX7 LED Exit Self Powered, Single/Double Face, No Heads | Graybar Store
Cooper Lighting (Eaton) - LED Exit Self Powered, Single/Double Face, No Heads - LPX7
+ / - Hover over image to Zoom
Other Views

    LED Exit Self Powered, Single/Double Face, No Heads

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LPX7
    SKU: 25266735
    $70.62
    Checking Pricing
         
    Fixture Wattage:5.4
    Remote output capability:Standard Output
    Color:White Housing With Red/Green Letters
    Additional Features:No Heads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LPX7
    • Color White Housing With Red/Green Letters
    • Additional Features No Heads
    • Fixture Wattage 5.4
    • Housing Material Polycarbonate
    • Lamp Type LED
    • Number of Faces 1; 2
    • Remote output capability Standard Output
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED, White housing, universal face, red and green letters, self-powered, no heads.