Lithonia Lighting ELM2 LED SD M12 LED Emergency Lighting Unit | Graybar Store
Lithonia Lighting - LED Emergency Lighting Unit - ELM2 LED SD M12
+ / - Hover over image to Zoom
Other Views

    LED Emergency Lighting Unit

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM2 LED SD M12
    SKU: 25473062
    $137.32
    Checking Pricing
         
    Battery Type:Nickel Cadmium
    Output Voltage:3.6 V
    Color:White
    Additional Features:Corrosion-Proof; Damp Location; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    Voltage Rating:120/277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM2 LED SD M12
    • Color White
    • Additional Features Corrosion-Proof; Damp Location; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    • Battery Type Nickel Cadmium
    • Brand Quantum
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 3.6 V
    • Voltage 120/277
    • Watts at 90 Minutes 1.44
    • Voltage Rating 120/277 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quantum® ELM2 LED Emergency Lighting Unit, Battery Type: Nickel Cadmium, White, Lamp Type: LED, Voltage Rating: 120/277 V, Output Voltage: 3.6 V