Lithonia Lighting ELM654 LED Emergency Lighting Unit | Graybar Store
Lithonia Lighting - LED Emergency Lighting Unit - ELM654
+ / - Hover over image to Zoom
Other Views

    LED Emergency Lighting Unit

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELM654
    SKU: 25010230
    $179.88
    Checking Pricing
         
    Output Voltage:6 V
    Additional Features:Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    Voltage Rating:120 to 277 V AC
    Color:White
    Battery Type:Lead-Acid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELM654
    • Color White
    • Additional Features Corrosion-Proof; Impact-Resistant; Lamp Head; Low-Profile Contemporary Design; Scratch-Resistant
    • Battery Type Lead-Acid
    • Lamp Type Krypton
    • Output Voltage 6 V
    • Watts at 90 Minutes 54 W
    • Voltage Rating 120 to 277 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Quantum® ELM LED Emergency Lighting Unit, Battery Type: Lead-Acid, White, Lamp Type: Krypton, Voltage Rating: 120 to 277 V AC, Output Voltage: 6 V