Lithonia Lighting WLTU LED LED Emergency Light, Thermoplastic, 120/277, Wet Location, 2-Head, Grey | Graybar Store
Lithonia Lighting - LED Emergency Light, Thermoplastic, 120/277, Wet Location, 2-Head, Grey - WLTU LED
+ / - Hover over image to Zoom
Other Views

    LED Emergency Light, Thermoplastic, 120/277, Wet Location, 2-Head, Grey

    Manufacturer: Lithonia Lighting
    Manufacturer #: WLTU LED
    SKU: 25649324
    $155.76
    Checking Pricing
         
    Output Voltage:6V DC
    Battery Type:Nickel Cadmium
    Additional Features:2-Head, Wet Location
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WLTU LED
    • Color Grey
    • Additional Features 2-Head, Wet Location
    • Battery Type Nickel Cadmium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 6V DC
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grey LED 6V DC emergency light with 2 lamp heads rated for wet locations.